1.28 gpf Elongated Floor Mount Two Piece Toilet in Linen
Town Square® S 1.28 gpf Elongated Floor Mount Two Piece Toilet in Linen
Product Details
Product Details
- Crown molding details inspired by classic American architecture
- Coordinates with the entire Town Square S Bathroom Collection
- PowerWash rim scrubs the bowl clean with every flush
- EverClean is an antimicrobial additive that inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Right-Height bowl for added ease and comfort
- High efficiency 1.28 gpf/4.8 lpf helps save water and meets WaterSense requirements
- Rated best Maximum Performance (MaP) flush score of 1000 grams
- Includes slow-close seat and chrome finish trip lever
- Lifetime warranty on chinaware, 10 year warranty on all mechanical parts, and 1 year warranty on seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 30-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-7/8 in
- IAPMO Listed:
- No
- Length:
- 30-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/4 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 16-5/8 in