1.2 gpm 2 Hole Centerset Bathroom Sink Faucet with Double Lever Handle in Legacy Bronze

You last purchased this on
 
American Standard

Town Square® S 1.2 gpm 2 Hole Centerset Bathroom Sink Faucet with Double Lever Handle in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® S 1.2 gpm 2 Hole Centerset Bathroom Sink Faucet with Double Lever Handle in Legacy Bronze

  • Fast #
  • Part #A7455207278
  • Item #7644597
  • Manufacturer Part #7455207.278
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance
  • Includes Push-Pop drain for ease of installation and use
  • Solid Brass Construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water. Provides the finest surface for application of all colors and finishes
  • CEC Compliant Product
  • WaterSense Certified
  • Lead Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Town Square® S
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
6-15/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-15/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Size:
6-15/16 in x 9-7/16 in
Spout Height:
2-9/16 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
9-7/16 in