Town Square® S 1/2 in. NPT 2.5 gpm Shower Valve Trim Only with Square Single Lever Handle in PVD Brushed Nickel

Part #AT455501295  |  Item #7644595  |  Manufacturer Part #T455501.295

$278.85 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with Town Square S Faucet collection
  • Metal wall escutcheon
  • Metal lever handle
  • Less Valve
  • Town Square Trim Kits are for use with R111 rough valve body platform
  • LESS Valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Town Square® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9-1/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 9-1/8 in

Material: Metal

NSF Certified: No

Shower Arm Reach: 9-1/8 in

Showerhead Flow Rate: 2.5 gpm

Size: 9-1/8 in

WaterSense Labeled: Yes