24 in. Towel Holder in Brushed Nickel

You last purchased this on
 
American Standard

Town Square® S 24 in. Towel Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® S 24 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #A7455260295
  • Item #7779489
  • Manufacturer Part #7455260.295
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top shelf and lower towel bar
  • Durable construction
  • 24 in. W for ample storage space
  • Limited lifetime warranty
  • Easy to install
  • Reliable performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-9/16 in
EPA Compliant:
No
GSA Approved:
No
Height:
4-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-9/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Hardware
Style:
Modern
UL Listed:
No
Weight:
5.2 lb
Width:
25-7/8 in
cUPC Certified:
No