American Standard
Town Square® S 60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen
Part #A2545202222 | Item #7644620 | Manufacturer Part #2545202.222
Drain Location:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Integral apron with clean, traditional styling
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier
- Sloped lumbar support for more comfortable bathing experience
- For recessed installation
- Limited Lifetime Warranty
- Pre-leveled tub bottom for easier installation
Specifications
ADA Compliant: Yes
Application: Residential
Basin Depth: 15-1/4 in
Basin Length: 43-1/4 in
Basin Width: 18-7/6 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
Built-In Grinder: No
Capacity: 47 gal
Collection: Town Square® S
Color Finish: Linen
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 15-1/2 in
Drain Included: No
Drain Location: Left
Drain Opening: 2-1/8 in
Handle Material: Metal
Height: 20 in
IAPMO Listed: No
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Fiberglass
NSF Certified: No
Number of Occupants: 1
Origin: Domestic
Overall Length: 60 in
Overall Width: 30 in
Size: 60 in x 30 in x 19 in
Weight: 70
Width: 30 in