American Standard
Town Square® S 60 x 32 in. Soaker Alcove Bathtub Right Drain in Linen
Part #A2544102222 | Item #7644589 | Manufacturer Part #2544102.222
Drain Location:
How to get it:
Product Details
- Integral apron with clean, traditional styling
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier
- Sloped lumbar support for more comfortable bathing experience
- For recessed installation
- Limited Lifetime Warranty
- Pre-leveled tub bottom for easier installation
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI B45.5-11
Application: Residential
Basin Length: 43-1/4 in
Basin Width: 20-7/16 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
Built-In Grinder: No
Capacity: 51 gal
Collection: Town Square® S
Color Finish: Linen
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 15-1/2 in
Drain Location: Right
Drain Opening: 2-1/8 in
Handle Material: Metal
Height: 20 in
IAPMO Listed: No
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Acrylic, Fiberglass
NSF Certified: No
Number of Occupants: 1
Origin: Domestic
Size: 60 in x 32 in x 19 in
Soaking Depth: 15-1/2 in
Weight: 74
Width: 32 in
-
Starting at $744.90
-
Starting at $303.55
-
Starting at $1,188.20
-
Starting at $76.70
-
Starting at $655.20
-
Starting at $303.55
-
Starting at $401.05
-
Starting at $190.45
-
Starting at $321.75