Console Leg for 9056030.020 Washstand
Town Square® S Console Leg for 9056030.020 Washstand
Package Quantity Info:
Each: 1 Case: 60 Pallet: 720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
- Towel bar is necessary accessory for 9056 washstands to be used with 0298 vanity tops
- 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 9056030.02
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 25 in