Town Square® S Pedestal Sink Basel in Linen

Part #A0056001222  |  Item #7635075  |  Manufacturer Part #0056001.222

$165.10 EACH

Color/Finish: Linen

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 16
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
  • Fine fire clay pedestal leg is used with 0297 pedestal tops
  • 1 year limited warranty

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Town Square® S

Color Finish: Linen

Color Finish Category: Neutrals

Height: 29 in

Material: Fireclay

NSF Certified: No

Origin: Global

Pedestal Only - FEI: Yes

Product Type: Sink Pedestal

Sink Installation Type: Pedestal Sink Base

Size: 10-5/16 in x 9-3/4 in

Style: Classic

Vessel Only - FEI: No

Width: 9-1/2 in

cUPC Certified: No