Town Square® S Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #AT455500013  |  Item #7644611  |  Manufacturer Part #T455500.013

$191.75 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with Town Square S Faucet collection
  • Metal wall escutcheon
  • Metal lever handle
  • Less Valve
  • Town Square Trim Kits are for use with R111 rough valve body platform
  • LESS Valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R111 Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Town Square® S

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-3/8 in

Escutcheon Width: 7-3/8 in

Faucet Part Type: Trim

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes