Town Square® S Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #AT455502295  |  Item #7644649  |  Manufacturer Part #T455502.295

$352.30 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with Town Square S Faucet collection
  • Metal wall escutcheon
  • Metal lever handle
  • Less Valve
  • Town Square Trim Kits are for use with R111 rough valve body platform

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R111 Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Town Square® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Escutcheon Height: 7-3/8 in

Escutcheon Width: 7-3/8 in

Faucet Connection: Copper, NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 2.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes