Town Square® S Single Handle Single Shower Faucet in Legacy Bronze Trim Only

Part #ATU455507278  |  Item #7777122  |  Manufacturer Part #TU455507.278

$343.85 EACH

Color/Finish: Legacy Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 28% water usage

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.16

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/8 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: Ceramic Disc, Mixing

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Installation Type: Wall Mount

Length: 9-1/8 in

Material: Zinc

NSF Certified: Yes

Number Of Jets: 1

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Trim

Scald Guard: Yes

Shower Arm Reach: 9-1/8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Size: 9-1/8 in x 7-1/2 in

Spray Type: Rain

Style: Traditional

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 4.98

Width: 7-1/2 in