American Standard
Town Square® S Single Handle Single Shower Faucet in Polished Nickel - PVD Trim Only
Part #ATU455502013 | Item #7777133 | Manufacturer Part #TU455502.013
How to get it:
Product Details
- One-Piece Cartridge: Simplifies installation and maintenance.
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
- Integrated Check Valves: Engineered to eliminate cross flow.
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: Flash™
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.16
Collection: Town Square® S
Color Finish: PVD Polished Nickel
Color Finish Category: Nickel Tones
Depth: 9-1/8 in
EPA Compliant: No
End Connection 1: NPT
End Connections: NPT
Escutcheon Height: 7-1/2 in
Escutcheon Width: 7-1/2 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Part Type: Trim
Faucet Valve Type: Ceramic Disc, Mixing
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2.5 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 7-1/2 in
Installation Type: Wall Mount
Length: 9-1/8 in
Material: Zinc
NSF Certified: Yes
Number Of Jets: 1
Number of Handles: Single Handle
Origin: Global
Product Type: Shower Trim
Scald Guard: Yes
Shower Arm Reach: 9-1/8 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Size: 9-1/8 in x 7-1/2 in
Spray Type: Rain
Style: Traditional
Trim Only: Yes
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Weight: 6.68
Width: 7-1/2 in