American Standard
Town Square® S TOWN SQUARE S PED LAV CHO COMBO - LIN
Part #A0297100222 | Item #7635019 | Manufacturer Part #0297100.222
Type:
A0297100222Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
This product includes

American Standard Town Square® S Pedestal Sink Basel in Linen
Part #: A0056001222

American Standard Town Square® S TOWN SQUARE S PED LAV CHO TOP -LIN
Part #: A0297001222
- 30" x 22-1/2" x 35" (761 x 571 x 889 mm) pedestal combo with CHO faucet configuration
- Fine fire clay pedestal has CHO faucet configuration with rear overflow
- bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back,54-1/4" (133 mm) deep
- 1 year limited warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
Built-In Grinder: No
CSA Certified: CSA B45.1
Collection: Town Square® S
Color Finish: Linen
Color Finish Category: Neutrals
Depth: 22-3/8 in
Height: 35 in
IAPMO Listed: Yes
Length: 22-1/2 in
Material: Fireclay
NSF Certified: No
Overall Sink Size: 29-15/16 in
Pedestal Only - FEI: Yes
Sink Depth: 22-1/2 in
Sink Size Range: 26 in - 30 in
Size: 30 in x 22-1/2 in
Type: A0297100222
Vessel Only - FEI: No
Width: 30 in