Town Square® S Two Handle Roman Tub Faucet in Legacy Bronze Trim Only

Part #AT455900278  |  Item #7644602  |  Manufacturer Part #T455900.278

$570.70 EACH
(Pricing is for Legacy Bronze)

Color/Finish: Legacy Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Installs with Flash Rough valve platform.
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic, Volume Control

Center Size: 8 in - 16 in

Collection: Town Square® S

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 9-13/16 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 12 gpm

Handle Material: Metal

Handle Type: Lever

Height: 4-5/16 in

Installation Type: Deck Mount

Length: 9-13/16 in

Material: Brass

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 9-13/16 in x 18-1/16 in

Spout Height: 2-3/8 in

Spout Type: Fixed

Toilet Bowl Length: 9-13/16 in

Trim Only: Yes

Tub Spout Reach: 7-13/16 in

Valve Type: Volume Control Valve

WaterSense Labeled: No

Width: 18-1/16 in