Town Square® Single Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)

Part #ATU184507002  |  Item #7777140  |  Manufacturer Part #TU184507.002

$246.35 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 30% water usage.
  • Water-saving 3-1/4" (80 mm) 2-function showerhead, 1.75 gpm/6.6 L/min maximum flow; Shower arm and flange; Brass wall escutcheon; Metal lever handle; For Use with Flash Shower Rough-In Valves

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1016

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.16

Cartridge Type: Pressure Balance

Collection: Town Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-7/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 8-1/4 in

Escutcheon Width: 8-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 8-7/16 in

Material: Brass, Metal

NSF Certified: No

Number Of Jets: 2

Number of Handles: Single Handle

Origin: Global

Scald Guard: Yes

Shower Arm Reach: 8-7/16 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Dual

Size: 8-7/16 in x 6-11/16 in

Spray Type: Full, Rain

Style: Transitional

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 6.02

Width: 6-11/16 in