Single Handle Single Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
American Standard

Town Square® Single Handle Single Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® Single Handle Single Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #ATU184501002
  • Item #7777161
  • Manufacturer Part #TU184501.002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • 12" (300 mm) brass shower arm; Brass wall escutcheon; Metal lever handle; For Use with Flash Shower Rough-In Valves
  • 7-13/16" (199 mm) rain showerhead, 2.5 gpm/9.5 L/min maximum flow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Flash™
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.16, CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Town Square®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15-3/4 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
8-1/4 in
Escutcheon Width:
8-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Ceramic Disc, Pressure Balancing
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
15-3/4 in
Material:
Copper
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Jets:
1
Origin:
Global
Product Type:
Shower Trim
Scald Guard:
Yes
Shower Arm Reach:
11-13/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Size:
15-3/4 in x 7-7/8 in
Spray Type:
Rain
Style:
Transitional
Toilet Bowl Length:
15-3/4 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
3.58 lb
Width:
7-7/8 in