DESCRIPTION

  • For use with Town Square tub / whirlpool installations
  • Prevents water damage

American Standard Town Square Tile Bead Kit

A751755200

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
13 in
Width
13 in

Starting at
Call for Pricing
  • QUANTITY