DESCRIPTION

  • Design coordinates with Townsend Collection
  • Front overflow
  • Material: fine fireclay
  • One year limited warranty
  • Sink has glazed back wall
  • Supplied with cut-out template

American Standard Townsend® 17-1/2 in. 3-Hole Above-Counter Sink with 4 in. Faucet Center Size

A0329004

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Townsend®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/8 in
Drain Location
Center
EPA Compliant
No
GSA Approved
No
Height
17-1/2 in
IAPMO Listed
No
Installation Type
Above Counter
Material
Fireclay
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
24 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16 in x 11 in x 7-1/8 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
24 in

Print