Single Function Showerhead in Satin Nickel - PVD

You last purchased this on
 
American Standard

Townsend® Single Function Showerhead in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Single Function Showerhead in Satin Nickel - PVD

  • Fast #
  • Part #A1660509295
  • Item #7077139
  • Manufacturer Part #1660509.295
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to clean spray nozzles will not clog
  • Pressure compensating flow control device
  • Drenching single-function shower flow
  • Pressure-compensating flow control device
  • 1/2" NPT brass bell joint
  • Showerhead only
  • 6" square shower head
  • Maximum flow rate of 2.5 gallons per minute (2.5 gpm/9.5 L/min.)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Diameter:
6-1/8 in
EPA Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
6-1/8 in
NSF Certified:
No
Shape:
Square
Shower Arm Reach:
6-1/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes