DESCRIPTION

  • Concealed mounting with no exposed set screws for a seamless appearance
  • Coordinates with the Townsend® collection
  • Brass bar

American Standard Townsend® 18 in. Towel Bar in Polished Nickel

A7353018013

Manufacturer Part #: 7353018.013

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Townsend®
Depth
4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
4 in

Print