DESCRIPTION

  • Solid metal construction is durable and long-lasting
  • Concealed mounting creates a seamless appearance
  • Easy to install
  • From wall to end: 4"
  • Height: 4-3/8"

American Standard Townsend® 2 Robe Hook in Polished Chrome

A7353210002

Manufacturer Part #: 7353210.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Townsend®
Depth
4 in
Height
4-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Number of Hooks
2
Projection
4 in
Width
2 in

Print