24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
American Standard

Townsend® 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7353224295
  • Item #7148380
  • Manufacturer Part #7353224.295
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Coordinates with the Townsend® collection
  • Available in a variety of finishes
  • Concealed mounting with no exposed set screws for a seamless appearance
  • Part of the coordinated Townsend Collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/8 in
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
2
Projection:
5-1/8 in
Width:
26 in