DESCRIPTION

  • For use with R110 series pressure balance valves
  • Includes brass wall escutcheon
  • Metal lever handle
  • Trim only

American Standard Townsend® Bath and Shower Trim Kit

AT353500

Manufacturer Part #: T353500.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Height
7-1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-1/2 in

Print