DESCRIPTION

  • Includes brass wall escutcheon
  • Includes shower arm and flange
  • Metal lever handle
  • Slip-on diverter tub spout
  • Trim only
  • Water-saving single function 6" showerhead

American Standard Townsend® Bath and Shower Trim Kit with Water Saving Shower Head

AT353508

Manufacturer Part #: T353508.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
Yes
Faucet Connection Size
1/2 in
Faucet Type
Tub & Shower Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Single
Spout Type
Tub
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Width
7-1/2 in

Print