Central Thermostatic Valve Trim Kit with Single Lever Handle for R510 and R530 Rough Valves

You last purchased this on
 
American Standard

Townsend® Central Thermostatic Valve Trim Kit with Single Lever Handle for R510 and R530 Rough Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend® Central Thermostatic Valve Trim Kit with Single Lever Handle for R510 and R530 Rough Valves

  • Fast #
  • Part #AT353730295
  • Item #7148416
  • Manufacturer Part #T353730.295
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-to-use single-handle design makes adjusting the temperature of the water simple
  • Highest quality faucet material for durability and long life
  • Trim only
  • Brass wall escutcheon
  • Includes brass wall escutcheon
  • Metal Lever Handle
  • Metal lever handle
  • All metal construction
  • LESS valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Brand Model Compatibility:
R510 and R530 Rough Valves
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Thermostatic, Ceramic
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
9-1/8 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Tub & Shower Thermostatic Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass, Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Shower Arm Reach:
3-11/16 in
Sink Material:
Brass
Spout Type:
Diverter
Trim Only:
Yes
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No