DESCRIPTION

  • Coordinates with the rest of the Townsend® collection of bathroom products
  • Drip-free performance
  • Flow rate: 2.5 gpm

American Standard Townsend® Deckmount Tub Filler

A7353900

Manufacturer Part #: 7353900.295

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
12 in
Collection
Townsend®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Height
8-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
8-1/2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
4-9/16 in
Spout Reach
7-13/16 in
Spout Type
Diverter
Trim Only
No
Tub Spout Reach
7-13/16 in
Tub Spout Type
Diverter
WaterSense Labeled
No
Width
17-1/8 in

Print