8 in. Pedestal Sink Base in Linen
Townsend® 8 in. Pedestal Sink Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fine fireclay construction
- Design coordinates with Townsend® collection
- Pedestal only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 0328.001, 0328.004, 0328.008
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Townsend®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 7 in
- GSA Approved:
- No
- Height:
- 29-5/8 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Sink Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Size:
- 7-15/16 in x 7-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in