Townsend® Pedestal Vessel in Linen

Part #A0328001222  |  Item #7292553  |  Manufacturer Part #0328001.222

$277.55 EACH
(Pricing is for Linen)

Color/Finish: Linen

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lavatory only
  • Center hole only
  • Coordinates with Townsend® fixtures and fittings
  • Rear overflow
  • Includes mounting kit
  • Right Height® for greater comfort during use
  • Faucet/soap/accessory ledge with generous shelf area
  • Fine fireclay construction
  • Bowl size: 19" x 12-3/4" x 5"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: 0039.001

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Townsend®

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: Rear

Drain Opening: 1-3/4 in

EPA Compliant: No

GSA Approved: No

Height: 7-1/8 in

IAPMO Listed: No

Length: 30 in

Material: Fireclay

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 30 in x 19-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 19 in x 12-3/4 in x 5 in

Sink Depth: 19-1/2 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Size: 29-15/16 in x 19-1/2 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-1/2 in