DESCRIPTION

  • Speed Connect® metal drain installs in less time, using fewer parts with no adjustments required
  • Adjustable hot limit safety stop helps to prevent accidental scalding by limiting the amount of hot water allowed to mix with the cold
  • Maximum flow rate helps to save water without sacrificing performance
  • Single hole mounting
  • Washerless 28 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Brass construction
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle

American Standard Townsend® Single Handle Monoblock Bathroom Sink Faucet in Legacy Bronze

A7353101278

Manufacturer Part #: 7353101.278

Color/Finish

Legacy Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Washerless
Center Size
3/8 in
Collection
Townsend®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc, Washerless
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-13/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-1/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Print