American Standard

Townsend® Single Handle Single Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only)

Part #AT353502278  |  Manufacturer Part #T353502.278

Color/Finish: Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Single function 6" showerhead
  • Showerhead has a maximum flow rate: 2.5 gpm
  • Slip-on diverter tub spout
  • Includes brass wall escutcheon
  • Metal lever handle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R110 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Townsend®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: Copper, NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: American Standard Townsend® Single Handle Single Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only)