DESCRIPTION

  • Speed Connect® metal drain for fast and easy installation, using fewer parts
  • Brass construction is durable and long-lasting
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Cast brass valve bodies with flexible stainless steel hose connections
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal lever handles

American Standard Townsend® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7353801002

Manufacturer Part #: 7353801.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Townsend®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-15/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
Type
A7353801002
WaterSense Labeled
Yes
Width
14-1/16 in

Print