DESCRIPTION

  • Speed Connect® metal drain for fast and easy installation, using fewer parts
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Cast brass inlet shanks with 24" stainless steal braided flexible supply hoses
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal lever handles

American Standard Townsend® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7353841002

Manufacturer Part #: 7353841.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Townsend®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Quarter Turn Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-5/8 in
Spout Type
Standard
Trim Only
No
Type
A7353841002
WaterSense Labeled
Yes
Width
14-1/16 in

Print