American Standard

Townsend® Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze

Part #A7353801278  |  Manufacturer Part #7353801.278

Color/Finish: Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speed Connect® metal drain for fast and easy installation, using fewer parts
  • Brass construction is durable and long-lasting
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Cast brass valve bodies with flexible stainless steel hose connections
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal lever handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in

Collection: Townsend®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fitting Size 1: 3-7/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-15/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-3/8 in

Spout Reach: 5 in

Spout Type: High Arc

Trim Only: No

Type: A7353801278

WaterSense Labeled: Yes

Width: 14-1/16 in

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: American Standard Townsend® Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze