Two Handle Widespread Bathroom Sink Faucet in Polished Nickel PVD
Townsend® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel PVD
Frequently Purchased Together
Product Details
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- Cast brass valve bodies with flexible hose connections for 6" to 12" installations
- Speed Connect® metal drain for fast and easy installation, using fewer parts
- Flexible stainless steel cable - installs effortlessly in tight spaces.
- Flexible stainless steel cable installs effortlessly in tight spaces
- Metal lever handles
- Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
- Cast brass inlet shanks with 24" stainless steal braided flexible supply hoses
- Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Deck Plate Included:
- No
- Depth:
- 7-5/16 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 14-1/16 in