Concealed Mount and Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
American Standard

TR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

TR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #A8334230224
  • Item #4732425
  • Manufacturer Part #8334230.224
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes concealed mounting with no exposed set screws
  • Two-post surface-mount design
  • Includes template for easy installation
  • Durability of Finishes: Chrome and PVD finishes will never tarnish.
  • Toilet tissue holder tube shall be brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
TR Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
8-1/2 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
WaterSense Labeled:
No