Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
TR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes concealed mounting with no exposed set screws
- Two-post surface-mount design
- Includes template for easy installation
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Toilet tissue holder tube shall be brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 8-1/2 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- WaterSense Labeled:
- No