DESCRIPTION

  • Genuine American Standard® repair part

American Standard Trip Lever

A73811052A

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Town Square® Toilets
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

Starting at
$39.48
EACH
  • QUANTITY