DESCRIPTION

  • For use with Cadet® Pro tanks

American Standard Trip Lever

A73812312010020A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$33.6
EACH
  • QUANTITY