• Cart

DESCRIPTION

American Standard Townsend VorMax® Trip Lever

A73817352000A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Townsend VorMax®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
No
Length
10 in
Type
Trip Lever
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY