DESCRIPTION

  • For use with Standard Collection® toilets
  • With ceramic insert

American Standard Trip Lever

A7386080022A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY