DESCRIPTION

  • For Studio® Cadet® Pro tanks

American Standard Cadet® Pro™ Trip Lever Assembly

A73812892002A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard Studio Toilet Tanks
CARB OTC LEED Compliant
No
Collection
Cadet® Pro™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY