DESCRIPTION

  • For use with Boulevard™ 1 piece toilets models A2891128 and A2891016

American Standard Boulevard® Trip Lever for Toilet

A73810640A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Boulevard®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Length
7-1/2 in
Material
Vitreous China
WaterSense Labeled
Yes
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY