Trip Lever in Chrome
ActiClean™ Trip Lever in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic lever handle
- Plastic arm
- Left hand trip lever assembly for Acticlean 4515A toilet tank
- Kit consists of lever and handle
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ActiClean™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-9/16 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 3-9/16 in
- NSF Certified:
- Yes
- Product Type:
- Accessory
- Size:
- 3-9/16 in x 3-3/16 in
- Style:
- Traditional
- Toilet Bowl Length:
- 3-9/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.86 lb
- Width:
- 3-3/16 in