Right-Hand Trip Lever in Polished Chrome
Right-Hand Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine American Standard Spare Part
- Brass arm
- For use with Cadet® Pro tanks
- Kit consists of lever, nut & arm
- Used and trusted by Plumbing Professionals
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4188A108
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No