1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Linen
Tropic® 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon action jetted bowl with smooth-sided and concealed trapway
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- One-piece design enables easier cleaning
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Rough-in size: 12"
- Slow close seat included
- Meets EPA WaterSense® criteria
- Glazed trapway: 2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.28
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Tropic®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 29-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 30-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 29-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Right Height®
- Shape:
- Elongated
- Size:
- 29-3/4 in x 16-3/4 in
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4 in