20 in. Wall Mount Washstand Legs in Nutmeg
Tropic® 20 in. Wall Mount Washstand Legs in Nutmeg
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional style with Asian flair
- Wooden leg stand converts Tropic wall-hung washstand model 9212.020.336 to a free standing unit (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tropic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Nutmeg
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Material:
- Wood
- Width:
- 20 in