24 in. Bathroom Vanity in Nutmeg
Tropic® 24 in. Bathroom Vanity in Nutmeg
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional style with Asian flair
- Rattan door pulls are both functional and stylish
- Vanity top not included
- Hidden hinges for a clean appearance
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tropic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Nutmeg
- Height:
- 34-1/8 in
- IAPMO Listed -:
- No
- Width:
- 24 in