Tropic® 3-Hole Drop-In and Drop-In Lavatory Sink in Linen

Part #A0405008EC222  |  Item #4732439  |  Manufacturer Part #0405008EC.222

Color/Finish: Linen

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EverClean® antimicrobial surface
  • Rear overflow
  • Supplied with cut out template

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Center Size: 8 in

Collection: Tropic®

Color Finish: Linen

Color Finish Category: Neutrals

Drain Location: Center

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 1/2 in x 17 1/2 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 19 in x 12 in x 5 1/2 in

Sink Installation Type: Drop-in

Sink Size Range: Less than 20 in

Type: A0405008EC222

Vessel Only - FEI: Yes