Elongated Toilet in Satin Nickel

You last purchased this on
 
American Standard

Tropic® Elongated Toilet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Tropic® Elongated Toilet in Satin Nickel

  • Fast #
  • Part #A73810972950A
  • Item #4731794
  • Manufacturer Part #7381097-2950A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets EPA watersense criteria
  • LXP (luxury performance) toilet
  • Genuine American Standard® repair part
  • 16-1/2" (419 mm) rim height for accessible applications
  • Everclean surface
  • Powerwash rim scrubs bowl with each flush
  • Elongated siphon action bowl with smooth-sided, concealed trapway
  • 12" (305 mm) rough-in
  • Fully-glazed 2" trapway
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2008
Adjustable:
No
Application:
Repair
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-08
Collection:
Tropic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8-1/8 in
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes