Trip Lever for Toilet Tank in Polished Chrome
Tropic® Trip Lever for Toilet Tank in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA WaterSense criteria
- LXP (Luxury Performance) Toilet
- Genuine American Standard® repair part
- 16-1/2" (419mm) rim height for accessible applications
- EverClean Surface
- PowerWash rim scrubs bowl with each flush
- Elongated siphon action bowl with smooth-sided, concealed trapway
- 12" (305mm) rough-in
- Fully-glazed 2" trapway
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Tropic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4 in